Beli high temperature thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  2. FLUKE Radiation Thermometer For High Temperature Measurement
    Mulai

    Rp34.999.900

    FLUKE Radiation Thermometer For High Temperature Measurement
    atribut:
    • Accuracy: Low pressure sensor = 0.025% of full scale, high pressure sensor = 0.025% of full scale
    • Basic Accuracy (Temperature Measurement): [Non-contact type] Below 0°C = ±(1°C+0.1°C/1°C), Above 0°C = ±1% or ±1.0°C, whichever is greater [K-type thermocouple] -270°C ~ -40°C = ±(1°C+0.2°C/1°C), -40°C~1372°C = ±1% or ±1.0°C, whichever is greater
    • Battery: AA battery x 2
    • Dimensions (mm): 176x163x52
    • Included Accessories: 80PK-1, USB cable, hard case, 2 AA batteries, FlukeViewFormsBASIC software
    • Measurement Resolution (mA): ±0.015%/0.001
    • Resolution (KPa): [24mA accuracy], [Low pressure sensor] 0.01, [High pressure sensor] 0.1
    • Temperature Display: Maximum, minimum, average, temperature difference
    • Temperature Measurement Range (°C): (Non-contact type) -30 to 900/(K type thermocouple) -270 to 1372
  3. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  4. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  5. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  6. TESTO Infrared thermometer testo 835 series with English calibration certificate
    Mulai

    Rp23.999.900

    TESTO Infrared thermometer testo 835 series with English calibration certificate
    Deskripsi:
    Contact measurement is possible by connecting an external K thermocouple probe (sold separately).* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Calibration Certificate: General proofreading
  7. FLUKE Radiation Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    FLUKE Radiation Thermometer
    Deskripsi:
    Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
  8. SHINYEI Handheld Odor Meter
    Mulai

    Rp33.999.900

    SHINYEI Handheld Odor Meter
    Deskripsi:
    Handheld Odor Meter OMX-SRM is suitable for detecting odor in lavatories, measuring and sensing smell of cigarettes, medicines, foods and odor from production process.
    atribut:
    • Classification: Class 0-90
    • Detection Method: Two Semiconductor Gas Sensors
    • Dimensions (mm): 74x167.5x35
    • Memory Capacity: Up to 32.732 Data
    • Memory Partition: Up to 511 Files
    • Object Gas: Ethanol, Acetone, Hydrogen, etc
    • Odor Strength Level: 0 to 999
    • Operating Temperature (°C): 0 to 40 *No Dew Condensation
    • Operating Temperature (°F): 32 to 104 *No Dew Condensation
    • Power: 4 x AA Size Alkaline Batteries or AC Adaptor
    • Sampling Method: Continuous Sampling with Built-in Air Pump
    • Storage Temperature (°C): -10 to 50 *No Dew Condensation
    • Storage Temperature (°F): 14 to 122 *No Dew Condensation
  9. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  10. DV Industrial IR Thermogun
    Mulai

    Rp259.900

    DV Industrial IR Thermogun
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
  11. NEW COSMOS Sensor Bau Portabel (Pendeteksi Bau Genggam)
    Mulai

    Rp74.999.900

    NEW COSMOS Sensor Bau Portabel (Pendeteksi Bau Genggam)
    atribut:
    • Measurement Range: (Level display) 0 to 2000, (Odor index display) 0 to (40) [Up to the value equivalent to 2000 on the level display]
    • Memory (data): (Monitoring mode) Maximum 8188 data, (Batch mode) Maximum 4095 data
    • Measurement Target: Various aromas and odor components
    • Power Supply: 4 AA alkaline batteries, included AC adapter (AC100-240V)
    • Size (mm): 84×275×40 (excluding protrusions)
    • Sampling System: Automatic suction type using a micro air pump
    • Analog Output: (When displaying level) DC0-200mV for 0000-2000 (0.1mV for display 1), (When displaying odor index) DC0-200mV for 00-40 (5mV for display 1)
    • Continuous Use Time (hour): When using alkaline batteries: Approximately 8 hours (at normal temperature and humidity)
    • Digital output: RS-232C display value is output as is (ASCll code)
    • Display Method: LCD digital display (64 x 128 dot matrix) (measurement value, measurement mode, operating status, battery level, data memory number, sensor output bar graph meter, communication channel contents, etc.)
    • External Output Terminal: Analog output and digital input/output are both DIN connectors
    • Humidity Range (%RH): 10 to 80% RH (no condensation); maximum 70% RH or less (stored in carrying case, no condensation)
    • Measurement Mode: Monitoring mode, batch mode
    • Measurement Principle: Highly sensitive indium oxide hot-wire sintered semiconductor sensor
    • Operating Temperature (°C): 0 to 40
    • Part Number: 177-2573
    • Reproducibility: Measurement value ±5% ±1 digit (level display, under the same conditions)
    • Response Time (s): Within 20 (90% response, with calibration odor)
    • Storage Temperature (°C): -10 to 50
    • Suction Flow Rate (ml/minute): 400±150
  12. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp9.799.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  13. FLUKE Infrared Thermometer
    Mulai

    Rp4.299.900

    FLUKE Infrared Thermometer
    Deskripsi:
    Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.
    atribut:
    • Accuracy: ±1.5°C or ±1.5% of reading
    • Emissivity: 0.10 to 1.00
    • Temperature Range (°C): -30 to 500
    • D:S Ratio: 10:1 (calculated at 90% energy)
  14. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  15. BOSCH Thermo Detector
    Mulai

    Rp1.799.900

  16. NEW COSMOS Portable Sensor
    Mulai

    Rp109.999.900

    NEW COSMOS Portable Sensor
    atribut:
    • Measurement Range: Level display/0 to 2000 , Odor index/0 to (40) (Up to 2000 equivalents in level display)
    • Size (mm): 84x40x275
    • Measuring Object: various odor components
    • Package Size (mm): 380x380x100
  17. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp2.099.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  18. Smart Sensor Detektor Karbon Monoksida (Detektor CO)
    Mulai

    Rp899.900

    Smart Sensor Detektor Karbon Monoksida (Detektor CO)
    Deskripsi:
    A gas detector is a device that detects the presence of gases in an area, often as part of a safety system. This type of equipment is used to detect a gas leak and interface with a control system so a process can be automatically shut down. A gas detector can sound an alarm to operators in the area where the leak is occurring, giving them the opportunity to leave. This type of device is important because there are many gases that can be harmful to organic life.
    atribut:
    • Alarm: Alarm Buzzer
    • Alarm Setting: Yes
    • Alarm Type: Buzzer
    • Auto Power OFF: Yes
    • Backlight Display: Yes
    • Basic Error (%): ±10
    • Battery Indication: Yes
    • Battery Type: 3x1.5V AAA
    • Gas Type: Carbon Monoxide
    • Measuring Principle: Electrochemical principle, life for 3 years
    • Measuring Range (ppm): 1-1000
    • Operating Temperature (°C): 0 to 50
    • Packing: Blister
    • Product Size(mm): 135x47x25
    • Resolution (ppm): 1
    • Response Time (s): <60
    • Standard Carton Size (cm): 50x24x46
    • Standard Quantity Per Carton: 60
  19. SHINWA Thermometer Bar Type
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

Daftar Harga high temperature thermometer Terbaru October 2026
Benetech Infrared ThermometerRp339.900
FLUKE Radiation Thermometer For High Temperature MeasurementRp34.999.900
FLUKE Infrared ThermometerRp1.399.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
ZOYI Infrared ThermometerRp349.900
TESTO Infrared thermometer testo 835 series with English calibration certificateRp23.999.900
FLUKE Radiation ThermometerRp2.799.900
SHINYEI Handheld Odor MeterRp33.999.900
Hioki Infrared ThermometerRp3.099.900
DV Industrial IR ThermogunRp259.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)